EWELLIX

EWELLIX Linear actuator 100mm 533mm/s CASM-63-BN-0100AM-000

  • ERIKS:13216669
  • Manufacturer:7316575607364
Image 1
Save to list

€1,718.49/ pieceexcl. VAT

€2,079.37incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-63-BN-0100AM-000
Stroke
100 mm
Speed
533 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S