EWELLIX

EWELLIX Combined linear bushing/deep groove ball bearing Open LPAT 12

  • ERIKS:24024927
  • Manufacturer:7316570007008
Image 1
Linear plain bearings have the same external dimensions as LBC linear ball bearings and provide smooth, stick-slip-free operation. They are made from POM with a special polyethylene. These linear plain bearings are self-lubricating under normal conditions and require minimal maintenance.

Type LPAT
Open design linear plain bearing (ISO series 3) available diameter from 12 to 80 mm, with fixation holes and grooves. These variants, without shields or seals, can be lubricated.Bearings without a grease fitting should be held in place by a retaining ring (according to DIN 471) on either side of the bearing. Bearings with a grease fitting can be fixed via the grease fitting.
Save to list

€55.98/ pieceexcl. VAT

€67.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LPAT
Shaft diameter
12 mm
Outer Diameter
22 mm
Length
32 mm
Model
Open