

€969.12/ pieceexcl. VAT
€1,172.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | NN |
Diameter | 50 mm |
Pitch thread | 10 mm |
Direction of rotation | Right |
Execution | with Flange |