

€614.49/ pieceexcl. VAT
€743.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | NN |
Diameter | 20 mm |
Pitch thread | 5 mm |
Direction of rotation | Right |
Execution | with Flange |