

€966.59/ pieceexcl. VAT
€1,169.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | NX |
Diameter | 63 mm |
Pitch thread | 10 mm |
Direction of rotation | Right |
Execution | Threaded |