

€128.88/ pieceexcl. VAT
€155.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 15 |
Construction type | U |
Construction width | Narrow |
Construction length | Standard |
Construction height | Standard |
Preload class | T2 |
Accuracy class | P5 |
Material | Steel |
Width | 34 mm |
Length | 63.3 mm |