

€237.39/ pieceexcl. VAT
€287.24incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 35 |
Construction type | R |
Construction width | Narrow |
Construction length | Standard |
Construction height | High |
Preload class | T1 |
Accuracy class | P3 |
Material | Steel |
Width | 70 mm |
Length | 114.4 mm |