






€25.69/ pieceexcl. VAT
€31.08incl. VAT
7 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG6/Cetop 3 |
Circuit | T+T port |
Material | Cast iron |
Max. operating pressure | 310 bar |
Connections | 3/8" BSP |