






25,69 €/ pieceexcl. VAT
31,08 €incl. VAT
3 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG6/Cetop 3 |
Circuit | P+T port |
Material | Cast iron |
Max. operating pressure | 310 bar |
Connections | 3/8" BSP |