






€25.68/ pieceexcl. VAT
€31.07incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG6/Cetop 3 |
Material | Cast iron |
Circuit | P+P port |
Max. operating pressure | 310 bar |
Connections | 1/4" BSP |