






31,33 €/ pieceexcl. VAT
37,91 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG10/Cetop 5 |
Material | Cast iron |
Circuit | P+P port |
Max. operating pressure | 310 bar |
Connections | 1/4" BSP |