






309,60 €/ pieceexcl. VAT
374,62 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG10/Cetop 5 |
Number of valves | 6 |
Circuit | Parallel |
Material | Cast iron |
Position P and T | End |
Position A and B | Side |
Prepared for relief valve | Yes |
Prepared for 2/2 valve? | No |
Max. operating pressure | 270 bar |
Connections | P,T: 3/4" BSP, A,B: 1/2" BSP |
30,45 €/ pieceexcl. VAT
36,84 €incl. VAT
6 In stock - Estimated delivery date 22.09.20267,25 €/ pieceexcl. VAT
8,77 €incl. VAT
3 In stock - Estimated delivery date 22.09.202630,45 €/ pieceexcl. VAT
36,84 €incl. VAT
2 In stock - Estimated delivery date 22.09.202630,45 €/ pieceexcl. VAT
36,84 €incl. VAT
6 In stock - Estimated delivery date 22.09.2026