EUROFLUID

EUROFLUID Steel subplate EM205/1Z for NG10/1+VH

  • ERIKS:12564148
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Single subplate NG10.
  • A-B: 1/2" BSP side ports; P-T: 3/4" BSP front ports.
  • Prearranged for relief valve (Z)
  • Relief valve (VS80) has to be ordered separately.
  • Material: cast iron.
  • Max. working pressure: 270 bar.
  • Sections: 1-6.
Save to list

109,33 €/ pieceexcl. VAT

132,29 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG10/Cetop 5
Number of valves
1
Material
Cast iron
Position P and T
End
Position A and B
Side
Prepared for relief valve
Yes
Prepared for 2/2 valve?
No
Max. operating pressure
270 bar
Connections
P,T: 3/4" BSP, A,B: 1/2" BSP
Spare parts & accessories
Product Image

EUROFLUID Overpressure valve VS-80-3F (80-270)

  • Eriks:12564204
  • Manufacturer:IC091VS803F

30,45 €/ pieceexcl. VAT

36,84 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026
Product Image

EUROFLUID VS-80-1F pressure relief valve (5-50)

  • Eriks:12564202
  • Manufacturer:IC091VS801F

30,45 €/ pieceexcl. VAT

36,84 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026
Product Image

EUROFLUID Cavity plug close for VS-80 ETVS80

  • Eriks:12564205
  • Manufacturer:ETVS80

7,25 €/ pieceexcl. VAT

8,77 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

EUROFLUID VS-80-2F pressure relief valve (35-100)

  • Eriks:12564203
  • Manufacturer:VS-80-2F

30,45 €/ pieceexcl. VAT

36,84 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026