






€183.73/ pieceexcl. VAT
€222.31incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG10/Cetop 5 |
Number of valves | 3 |
Material | Cast iron |
Circuit | Parallel |
Position P and T | End |
Position A and B | Back side |
Prepared for relief valve | Yes |
Prepared for 2/2 valve? | No |
Max. operating pressure | 270 bar |
Connections | P,T: 3/4" BSP A,B 3/4" BSP |
€30.45/ pieceexcl. VAT
€36.84incl. VAT
6 In stock - Estimated delivery date 10/11/2026€30.45/ pieceexcl. VAT
€36.84incl. VAT
5 In stock - Estimated delivery date 10/11/2026€7.25/ pieceexcl. VAT
€8.77incl. VAT
3 In stock - Estimated delivery date 10/11/2026€30.45/ pieceexcl. VAT
€36.84incl. VAT
2 In stock - Estimated delivery date 10/11/2026