




57,79 €/ pieceexcl. VAT
69,93 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Version | Sandwich |
Size | NG6/Cetop 3 |
Max. operating pressure | 300 bar |
Max. oilflow | 40 l/min |
Material | Steel |
Connections | 1/4" BSP |
Height | 40 |
Valve type | Parts in body |