






€107.89/ pieceexcl. VAT
€130.55incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG6/Cetop 3 |
Number of valves | 4 |
Material | Aluminium |
Circuit | Parallel |
Position P and T | End |
Position A and B | Side |
Prepared for relief valve | Yes |
Prepared for 2/2 valve? | No |
Max. operating pressure | 210 bar |
Connections | P,T: 1/2" BSP A,B 3/8" BSP |
€18.69/ pieceexcl. VAT
€22.61incl. VAT
26 In stock - Estimated delivery date 10/11/2026€5.15/ pieceexcl. VAT
€6.23incl. VAT
5 In stock - Estimated delivery date 10/11/2026€18.69/ pieceexcl. VAT
€22.61incl. VAT
18 In stock - Estimated delivery date 10/11/2026€18.69/ pieceexcl. VAT
€22.61incl. VAT
4 In stock - Estimated delivery date 10/11/2026