






€53.97/ pieceexcl. VAT
€65.30incl. VAT
3 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG10/Cetop 5 |
Circuit | NG10-NG6 |
Material | Cast iron |
Max. operating pressure | 270 bar |
Height | 50 |