






38,99 €/ pieceexcl. VAT
47,18 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG10/Cetop 5 |
Material | Cast iron |
Circuit | NG10-NG6 |
Max. operating pressure | 270 bar |
Height | 50 |
Options | Coil on same side |