

€2.44/ pieceexcl. VAT
€2.95incl. VAT
Sold per: 156Min. order: 156
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESAB |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 18 8 Mn B 4 2 |
AWS standard | E307-15 |