

€294.67/ pieceexcl. VAT
€356.55incl. VAT
Estimated delivery date - 23/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €294.67 | - |
2+ | €272.57 | 7.50% |
3+ | €235.73 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Hardness (Sh A) | 90 |
Lining material | Not applicable |
Material | PUR |
Material class | 90 Shore A |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |
Manufacturing method | Skilled |