

€130.37/ pieceexcl. VAT
€157.75incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €130.37 | - |
2+ | €104.30 | 20.00% |
4+ | €96.47 | 26.00% |
6+ | €91.26 | 30.00% |
8+ | €83.44 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Hardness (Sh A) | 80 |
Material | PUR |
Material class | Erlan PUR 80 |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |