ERIKS

ERIKS X-ring Viton® 51414 4210A 18,2x3,53 =500

  • ERIKS:12183308
Image 1
You mainly use the black FKM* X-ring from ERIKS as a seal for lubricating and hydraulic oils at high temperatures in linear or rotational applications. The characteristics of this X-ring make it the ideal replacement for an O-ring seal in slow, dynamic applications. This seal is widely applicable and often found in the chemicals and hydraulics sectors, and in general industry.

* Viton, the brand name for FKM, may be more familiar to you.

Save to list

€5.37/ pieceexcl. VAT

€6.50incl. VAT

105452 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.37

-

25+

€4.83

10.00%

50+

€4.30

20.00%

100+

€3.76

30.00%

250+

€3.22

40.00%

500+

€2.69

50.00%

1000+

€2.15

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
18.2 mm
Cross section
3.53 mm
Product
X-ring
Material
FKM
Colour
Black
Hardness
75
Compound
51414
Temperature range
from -20 to 200 °C