

€1.87/ pieceexcl. VAT
€2.26incl. VAT
4883 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.87 | - |
25+ | €1.68 | 10.00% |
50+ | €1.50 | 20.00% |
100+ | €1.31 | 30.00% |
250+ | €1.12 | 40.00% |
500+ | €0.94 | 50.00% |
1000+ | €0.75 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 20.22 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 211 |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |