

€5.61/ pieceexcl. VAT
€6.79incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.61 | - |
25+ | €5.05 | 10.00% |
50+ | €4.49 | 20.00% |
100+ | €3.93 | 30.00% |
250+ | €3.37 | 40.00% |
500+ | €2.81 | 50.00% |
1000+ | €2.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 31.11 mm |
Cross section | 5.33 mm |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |