ERIKS

ERIKS X-ring NBR 70 36624 24.76x5.33mm

  • ERIKS:10031593
Image 1
You use the black NBR X-ring from ERIKS as a seal for hydraulic oils and lubricating oils in linear or rotational systems. The characteristics of this X-ring make it the ideal replacement for an O-ring seal in slow, dynamic applications. This product offers standardised quality and is widely used in the hydraulics sector and general industry. For applications with temperatures above +120°C, the X-ring Compound 51414 is a better choice.

Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

609 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.76

-

25+

€4.29

10.00%

50+

€3.81

20.00%

100+

€3.34

30.00%

250+

€2.86

40.00%

500+

€2.38

50.00%

1000+

€1.91

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
24.76 mm
Cross section
5.33 mm
Product
X-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C