ERIKS

ERIKS X-ring NBR 366470 336 72,39x5,33

  • ERIKS:13406537
Image 1
Save to list
Not available in webshop
32 In stock - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
X-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C