ERIKS

ERIKS X-ring NBR 36624 390 532,18x5,33

  • ERIKS:11067775
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€132.20/ pieceexcl. VAT

€159.96incl. VAT

Estimated delivery date - 23/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€132.20

-

10+

€118.98

10.00%

25+

€105.76

20.00%

50+

€99.15

25.00%

100+

€92.54

30.00%

250+

€85.93

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C