

€4.10/ pieceexcl. VAT
€4.96incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.10 | - |
25+ | €3.69 | 10.00% |
50+ | €3.28 | 20.00% |
100+ | €2.87 | 30.00% |
250+ | €2.46 | 40.00% |
500+ | €2.05 | 50.00% |
1000+ | €1.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 3.83 mm |
Cross section | 2.62 mm |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |