

€28.30/ pieceexcl. VAT
€34.24incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.30 | - |
10+ | €25.47 | 10.00% |
25+ | €22.64 | 20.00% |
50+ | €19.81 | 30.00% |
100+ | €16.98 | 40.00% |
250+ | €14.15 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 94.97 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 044 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |