

€27.54/ pieceexcl. VAT
€33.32incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.54 | - |
25+ | €24.79 | 10.00% |
50+ | €22.03 | 20.00% |
100+ | €19.28 | 30.00% |
250+ | €16.52 | 40.00% |
500+ | €13.77 | 50.00% |
1000+ | €11.02 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 31.11 mm |
Cross section | 5.33 mm |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |