

€127.00/ pieceexcl. VAT
€153.67incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.00 | - |
10+ | €101.60 | 20.00% |
25+ | €88.90 | 30.00% |
50+ | €76.20 | 40.00% |
100+ | €63.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 171.11 mm |
Cross section | 2.62 mm |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |