

€19.08/ pieceexcl. VAT
€23.09incl. VAT
Estimated delivery date - 24/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.08 | - |
25+ | €17.17 | 10.00% |
50+ | €15.26 | 20.00% |
100+ | €13.36 | 30.00% |
250+ | €11.45 | 40.00% |
500+ | €9.54 | 50.00% |
1000+ | €7.63 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 91.67 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 239 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559287 |
Temperature range | from -50 to 150 °C |