

€13.75/ pieceexcl. VAT
€16.64incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.75 | - |
25+ | €12.38 | 10.00% |
50+ | €11.00 | 20.00% |
100+ | €9.63 | 30.00% |
250+ | €8.25 | 40.00% |
500+ | €6.88 | 50.00% |
1000+ | €5.50 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 69.44 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 232 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559287 |
Temperature range | from -50 to 150 °C |