

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 44.04 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 224 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559287 |
Temperature range | from -50 to 150 °C |