

€42.00/ pieceexcl. VAT
€50.82incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.00 | - |
25+ | €37.80 | 10.00% |
50+ | €33.60 | 20.00% |
100+ | €29.40 | 30.00% |
250+ | €25.20 | 40.00% |
500+ | €21.00 | 50.00% |
1000+ | €16.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 90 mm |
Cross section | 5.33 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559287 |
Temperature range | from -50 to 150 °C |