

€2.13/ pieceexcl. VAT
€2.58incl. VAT
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.13 | - |
25+ | €1.92 | 10.00% |
50+ | €1.70 | 20.00% |
100+ | €1.49 | 30.00% |
250+ | €1.28 | 40.00% |
500+ | €1.07 | 50.00% |
1000+ | €0.85 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 13.94 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 113 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |