

€3.80/ pieceexcl. VAT
€4.60incl. VAT
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.80 | - |
25+ | €3.42 | 10.00% |
50+ | €3.04 | 20.00% |
100+ | €2.66 | 30.00% |
250+ | €2.28 | 40.00% |
500+ | €1.90 | 50.00% |
1000+ | €1.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 37.82 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 029 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |