

€11.24/ pieceexcl. VAT
€13.60incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.24 | - |
25+ | €10.12 | 10.00% |
50+ | €8.99 | 20.00% |
100+ | €7.87 | 30.00% |
250+ | €6.74 | 40.00% |
500+ | €5.62 | 50.00% |
1000+ | €4.50 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 50.4 mm |
Cross section | 3.53 mm |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |