ERIKS

ERIKS X-ring EPDM 559287 124 31,42x2,62

  • ERIKS:12357896
Image 1
Save to list
Not available in webshop
2189 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
X-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559287
Temperature range
from -50 to 150 °C