ERIKS

ERIKS X-ring EPDM 559270 436 148,59x6,99

  • ERIKS:13225037
Image 1
Save to list
Not available in webshop
39 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
X-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C