

€1.59/ pieceexcl. VAT
€1.92incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Untreated |
Inner Diameter | 33.3 mm |
Outer Diameter | 65 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 33 |
Type | 450 |
Hardened | Yes |
Facet | No |