

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | 450 |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Zinc plated yellow passivated |
Inner Diameter | 14.3 mm |
Outer Diameter | 32 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 14 |
Type | 450 |
Hardened | Yes |
Facet | No |