

€1.03/ pieceexcl. VAT
€1.25incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | 450 |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Zinc plated yellow passivated |
Inner Diameter | 22.6 mm |
Outer Diameter | 45 mm |
Inner diameter | 7/8 in |
Thickness | 3 mm |
Type | 450 |
Hardened | Yes |
Facet | No |