

0,63 €/ pieceexcl. VAT
0,76 €incl. VAT
169 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Untreated |
Inner Diameter | 16.3 mm |
Outer Diameter | 34 mm |
Inner diameter | 5/8 in |
Thickness | 3 mm |
Type | 450 |
Hardened | Yes |
Facet | No |