

€11.70/ pieceexcl. VAT
€14.16incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | 450 |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Zinc plated yellow passivated |
Inner Diameter | 76.6 mm |
Outer Diameter | 142 mm |
Inner diameter | 3 in |
Thickness | 6 mm |
Type | 450 |
Hardened | Yes |
Facet | No |