

€4.20/ pieceexcl. VAT
€5.08incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | 450 |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Zinc plated yellow passivated |
Inner Diameter | 51.2 mm |
Outer Diameter | 97 mm |
Inner diameter | 2 in |
Thickness | 4 mm |
Type | 450 |
Hardened | Yes |
Facet | No |