

€9.95/ pieceexcl. VAT
€12.04incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | 450 |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Zinc plated yellow passivated |
Inner Diameter | 70.3 mm |
Outer Diameter | 130 mm |
Inner diameter | 2.3/4 in |
Thickness | 6 mm |
Type | 450 |
Hardened | Yes |
Facet | No |