

€7.30/ pieceexcl. VAT
€8.83incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Untreated |
Inner Diameter | 63.9 mm |
Outer Diameter | 116 mm |
Inner diameter | 2.1/2 in |
Thickness | 6 mm |
Type | 450 |
Hardened | Yes |
Facet | No |