

€3.57/ pieceexcl. VAT
€4.32incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | 450 |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Zinc plated yellow passivated |
Inner Diameter | 48 mm |
Outer Diameter | 90 mm |
Inner diameter | 1.7/8 in |
Thickness | 4 mm |
Type | 450 |
Hardened | Yes |
Facet | No |