

€2.90/ pieceexcl. VAT
€3.51incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Untreated |
Inner Diameter | 41.7 mm |
Outer Diameter | 84 mm |
Inner diameter | 1.5/8 in |
Thickness | 4 mm |
Type | 450 |
Hardened | Yes |
Facet | No |